Shop ERICKSON
See all product information
Create Account
Indexable Cutting Head Unit, PSC50S25GPDUNR11, 120.00mm L, 55 Degrees Diamond Insert Shape
- Mfr # 6320541
- Zoro # G3570215
product price:Â
$
753.99
/ea
Free Shipping & Returns
Key Features
Overall Length
120.00mm
Insert Shape
55 Degrees Diamond
ANSI Code
PSC50S25GPDUNR11
Shank Dia.
50.00mm
Insert Size
110408 (332)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6320541
- Zoro #
- G3570215
- UPC #
- 4061779292726
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- PSC50S25GPDUNR11
- Cutting Direction
- Right Hand
- Rake
- -14 Degrees Radial, -5 Degrees Axial
- Side Cutting Edge Angle
- -3 Degrees
- Insert Style
- DN
- Approach Angle
- 93 Degrees
- Coolant Fed
- Coolant Through
- Toolholder Style
- PDUN
- ISO Number
- PSC50S25GPDUNR11
- Number of Coolant Holes
- 1
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
- Center to Cutting Tip
- 17.00mm
- Insert Clearance Angle
- 0 Degrees
- Standards
- ISO 26623
- Cutting Application
- Boring
Dimensions
- Overall Length
- 120.00mm
- Shank Dia.
- 50.00mm
- Insert Size
- 110408 (332)
- Min. Bore Dia.
- 32.00mm
- Insert Cutting Edge Length
- 11.63mm
- Max. Bore Depth
- 67.00mm
- Connection Size
- PSC50
- Wire Rope Length
- 120.00mm
- Length
- 120.00mm
Description
Indexable Cutting Head Unit, PDUN, Insert Shape 55 Degrees Diamond, Overall Length 120.00mm, PSC50S25GPDUNR11, 93 Degrees , 17.00mm, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.