Shop ERICKSON
See all product information
Create Account
Indexable Cutting Head Unit, PSC63S50XPDUNR15, 213.00mm L, 55 Degrees Diamond Insert Shape
- Mfr # 6342962
- Zoro # G3567591
product price:Â
$
838.99
/ea
Free Shipping & Returns
Key Features
Overall Length
213.00mm
Insert Shape
55 Degrees Diamond
ANSI Code
PSC63S50XPDUNR15
Insert Size
150608 (442)
Shank Dia.
63.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6342962
- Zoro #
- G3567591
- UPC #
- 4056544995568
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- PSC63S50XPDUNR15
- Cutting Direction
- Right Hand
- Rake
- -11 Degrees Radial, -5 Degrees Axial
- Center to Cutting Tip
- 35.00mm
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
- Standards
- ISO 26623
- Toolholder Style
- PDUN
- Cutting Application
- Boring
- ISO Number
- PSC63S50XPDUNR15
- Number of Coolant Holes
- 1
- Side Cutting Edge Angle
- -3 Degrees
- Insert Clearance Angle
- 0 Degrees
- Coolant Fed
- Coolant Through
- Insert Style
- DN
- Approach Angle
- 93 Degrees
Dimensions
- Overall Length
- 213.00mm
- Insert Size
- 150608 (442)
- Shank Dia.
- 63.00mm
- Min. Bore Dia.
- 63.00mm
- Max. Bore Depth
- 152.00mm
- Insert Cutting Edge Length
- 15.50mm
- Connection Size
- PSC63
- Wire Rope Length
- 213.00mm
- Length
- 213.00mm
Description
Indexable Cutting Head Unit, PDUN, Insert Shape 55 Degrees Diamond, Overall Length 213.00mm, PSC63S50XPDUNR15, 93 Degrees , 35.00mm, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.