Shop ERICKSON
See all product information
Create Account
Indexable Thread Cutting Unit Head, PSC63S18ELSER16, 108.00mm L
- Mfr # 6341528
- Zoro # G3568343
product price:Â
$
959.99
/ea
Free Shipping & Returns
Key Features
Overall Length
108.00mm
ANSI Code
PSC63S18ELSER16
Rake
-1 Degrees Axial, -15 Degrees Radial
Insert Size
16
Standards
ISO 26623
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6341528
- Zoro #
- G3568343
- UPC #
- 4050839617289
- Country of Origin
- United States
- Item
- Indexable Thread Cutting Unit Head
- ANSI Code
- PSC63S18ELSER16
- Cutting Direction
- Right Hand
- Rake
- -1 Degrees Axial, -15 Degrees Radial
- Standards
- ISO 26623
- Insert Holding Type
- Clamp
- Toolholder Style
- PSC63S
- Insert Style
- LT16NR
- Center to Cutting Tip
- 14.00mm
- ISO Number
- PSC63S18ELSER16
- Coolant Fed
- Coolant Through
- Cutting Application
- Laydown Threading
- Number of Coolant Holes
- 1
Dimensions
- Overall Length
- 108.00mm
- Insert Size
- 16
- Max. Bore Depth
- 42.00mm
- Min. Bore Dia.
- 25.00mm
- Connection Size
- 63.00mm
- Wire Rope Length
- 108.00mm
- Length
- 108.00mm
Description
Indexable Thread Cutting Unit Head, PSC63S, Overall Length 108.00mm, PSC63S18ELSER16, 14.00mm, Coolant Through, Laydown Threading, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.