Zoro Homepage

Shrink Fit Tool Holder, U3, CAT40

  • Mfr # HSK40AHCSLT06160M

  • Zoro # G3581241


product price: $968.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
40.00mm
Taper
HSK40A
Series
Cat40 ShrinkFit
Nose Dia.
13.50mm
ANSI Number
HSK40AHCSLT06160M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK40AHCSLT06160M
Zoro #
G3581241
UPC #
4059782077850
Country of Origin
Germany

Dimensions

Bore Dia.
40.00mm
Nose Dia.
13.50mm
Tool Depth
27.00mm
Taper Size
HSK40
Overall Length
179.90mm
Hole Dia.
6.00mm
Shank Dia.
6.00mm
Mounting Length
27.00mm

Details

Taper
HSK40A
Series
Cat40 ShrinkFit
Item
Hydraulic Chuck
ANSI Number
HSK40AHCSLT06160M
Shank Type - Machining
Cylindrical
Standards
DIN 69893
Projection
160.00mm
Coolant Fed
Coolant Through
Balanced to RPM
G 6.3@15000 rpm
Features
Side Axial Adjustment
Style
Slim Line
For Use With
HSK40 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 6.00mm, HSK40, Shank Dia. 6.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.