Zoro Homepage

Shrink Fit Tool Holder, U3

  • Mfr # CV40HCSLT08M669

  • Zoro # G3579954


product price: $870.99
/ea
Free Shipping & Returns

Key Features

Series
ERK
Bore Dia.
44.4500mm
Taper
CV40
ANSI Number
CV40HCSLT08M669
Nose Dia.
15.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40HCSLT08M669
Zoro #
G3579954
UPC #
4059782079816
Country of Origin
Germany

Dimensions

Bore Dia.
44.4500mm
Nose Dia.
15.50mm
Tool Depth
27.00mm
Taper Size
CV40
Overall Length
238.25mm
Shank Dia.
8.00mm
Hole Dia.
8.00mm
Mounting Length
27.00mm

Details

Item
Hydraulic Chuck
Series
ERK
Taper
CV40
ANSI Number
CV40HCSLT08M669
Projection
170.00mm
Standards
ANSI B5.50
Shank Type - Machining
Cylindrical
Balanced to RPM
G 2.5@25000 rpm
Coolant Fed
Coolant Through
Style
Slim Line
Features
End Axial Adjustment
For Use With
CAT40 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 8.00mm, CV40, Shank Dia. 8.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.