Liquid Trap Magnet, 3 in, Silver
- Mfr # 201508776G1
- Zoro # G124146902
product price:Â
$
4,545.99
/ea
Free Shipping & Returns
Key Features
Tank Capacity
0.3 gal
Includes
Buna-N O-Ring, Clamp
Length
12 in
Holding Temperature Continuous
250 Degrees F
Product Type
Dilution Tank and Trap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 201508776G1
- Zoro #
- G124146902
- UPC #
- -
- Country of Origin
- India
- Tank Capacity
- 0.3 gal
- Includes
- Buna-N O-Ring, Clamp
- Item
- Liquid Trap Magnet
- Holding Temperature Continuous
- 250 Degrees F
- Product Type
- Dilution Tank and Trap
- Outlet Connection Type
- Threaded
- Color
- Silver
- Holding Temperature Intermitted
- 250 Degrees F
- Material
- Stainless Steel
- Standards
- FDA Approved
- Shell Material
- Stainless Steel
- Wire Color
- Silver
Dimensions
- Length
- 12 in
- Depth
- 9 7/8 in
- Outlet Pipe Size
- 3 in
- Overall Diameter
- 12 in
- Inlet Pipe Size
- 3 in
- Width
- 7 1/8 in
Description
Liquid Trap Magnet, Product Type Dilution Tank and Trap, Color Silver, Overall Diameter 12 in, Tank Capacity 0.3 gal, Standards FDA Approved, Holding Temperature Continuous 250 Degrees F, Holding Temperature Intermitted 250 Degrees F, Outlet Pipe Size 3 in, Outlet Connection Type Threaded, Inlet Pipe Size 3 in, Material Stainless Steel, Includes Buna-N O-Ring, Clamp
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.