BatteryPoweredWelder, AC, RenegadeVOLT

  • Mfr # 0447800880
  • Zoro # G910397525
product price: 
$
5,219.99
/ea
Free Shipping & Returns

Key Features

Series
Renegade VOLT(TM) ES 200i
Phase
Single
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Overall Width
9 in
Overall Depth
19 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0447800880
Zoro #
G910397525
UPC #
7330725085109
Country of Origin
China

Dimensions

Overall Width
9 in
Overall Depth
19 in
Overall Height
19 in
Battery Size
12 Ah
For Stainless Steel Thickness - Maximum
3/8 in
For Steel Thickness - Minimum
22 ga
For Stainless Steel Thickness - Minimum
24 ga
For Steel Thickness - Maximum
1/2 in

Details

Item
Battery Powered Welder
Series
Renegade VOLT(TM) ES 200i
Phase
Single
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Includes
(4) Batteries
Standards
ETL
TIG Welding Minimum Output Current
10 A @ 120 V, 10 A @ 230 V
TIG Welding Output @ Duty Cycle
AC: 140 A @ 15.6 V @ 25%, 90 A @ 13.6 V @ 60%, 70 A @ 12.8 V @ 100%, 200 A @ 18.0 V @ 25%, 129 A @ 15.2 V @ 60%, 100 A @ 14.0 V @ 100%, DC: 150 A @ 16.0 V @ 18%, 115 A @ 14.6 V @ 25%, 90 A @ 13.6 V @ 60%, 70 A @ 12.8 V @ 100%
For Material Type
Mild Steel, Steel
Model
Renegade VOLT ES 200i
Color
Black, Yellow
Stick Welding Minimum Output Current
10 A
Polarity
AC
Rechargeable Battery
Rechargeable
MIG Welding Maximum Output Current
200 A
Start Type
Push Start
Weight
54 lb
TIG Arc Start Feature
Hot Arc Start
Stick Welding Output @ Duty Cycle
110 A @ 24.4 V@ 25%, 70 A @ 22.8 V@ 60%, 55 A @ 22.2 V@ 100%, 200 A @ 28.0 V@ 25%, 129 A @ 25.2 V@ 60%, 100 A @ 24.0 V@ 100% (SMAW (AC) Welding Output), 140 A @ 25.2 V@ 18%, 110 A @ 24.4 V@ 25%, 80 A @ 23.2 V @ 60%, 60 A @ 22.4 V@ 100% (SMAW (DC) Welding Output)
Output Mode
AMP+ Hybrid Mode
Open Circuit Voltage
80 V DC
Stick Welding Maximum Output Current
180 A @ 120 V, 200 A @ 230 V
Enhanced Process
Live TIG (GTAW), Stick (SMAW)
Amperage Stick - Maximum
200 A
Amperage TIG - Maximum
200 A
Rated Output @ Duty Cycle (TIG)
AC: 140 A @ 15.6 V @ 25%, 90 A @ 13.6 V @ 60%, 70 A @ 12.8 V @ 100%, 200 A @ 18.0 V @ 25%, 129 A @ 15.2 V @ 60%, 100 A @ 14.0 V @ 100%, DC: 150 A @ 16.0 V @ 18%, 115 A @ 14.6 V @ 25%, 90 A @ 13.6 V @ 60%, 70 A @ 12.8 V @ 100%
Welding Power Source Type
CC
Process
Stick Welding (SMAW), TIG Welding (GTAW)
Rated Output @ Duty Cycle (Stick)
110 A @ 24.4 V@ 25%, 70 A @ 22.8 V@ 60%, 55 A @ 22.2 V@ 100%, 200 A @ 28.0 V@ 25%, 129 A @ 25.2 V@ 60%, 100 A @ 24.0 V@ 100% (SMAW (AC) Welding Output), 140 A @ 25.2 V@ 18%, 110 A @ 24.4 V@ 25%, 80 A @ 23.2 V @ 60%, 60 A @ 22.4 V@ 100% (SMAW (DC) Welding Output)
Amperage Stick - Minimum
10 A
Amperage TIG - Minimum
10 A
Wire Color
Black, Yellow

Description

MIG Welder

Restrictions

Hazardous material

Ratings & reviews