Shop LINCOLN ELECTRIC
See all product information
Create Account
Welder Kit Machine & Accessories, 120v
- Mfr # K5387-8
- Zoro # G223437574
product price:Â
$
613.99
/ea
Free Shipping & Returns
Key Features
Wire Diameter Flux-Cored - Minimum
0.03 in
Wire Diameter Flux-Cored - Maximum
0.035 in
Polarity
DC
For Steel Thickness - Minimum
18 ga
Includes
Weld-Pak 90i FC Flux Cored Welder K5255-1, Patriot Welding Helmet K5617-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K5387-8
- Zoro #
- G223437574
- UPC #
- 015082891590
- Country of Origin
- China
- Polarity
- DC
- Includes
- Weld-Pak 90i FC Flux Cored Welder K5255-1, Patriot Welding Helmet K5617-2
- For Material Type
- Steel
- Rated Output @ Duty Cycle (MIG)
- 90A @30%
- Amperage MIG - Minimum
- 20 A
- Minimum Wire Feed Speed
- 200 mm/min
- Amperage MIG - Maximum
- 120 A
- Item
- Welder Kit Machine & Accessories
- Maximum Wire Feed Speed
- 2,000 mm/min
- For Wire Type
- Flux-Cored
- Phase
- Single
- Input Frequency
- 60 Hz
- Input Voltage
- 120v
- Welding Power Source Type
- CV
- Welder Series
- WELD-PAK
Dimensions
- Wire Diameter Flux-Cored - Minimum
- 0.03 in
- Wire Diameter Flux-Cored - Maximum
- 0.035 in
- For Steel Thickness - Minimum
- 18 ga
- For Steel Thickness - Maximum
- 1/4 in
Description
Welder Kit Machine & Accessories, Input Voltage 120v, Phase Single, Polarity DC, Input Frequency 60 Hz, For Wire Type Flux-Cored, Maximum Wire Feed Speed 2,000 mm/min, Remote Connection Type Not Applicable, Includes Weld-Pak 90i FC Flux Cored Welder K5255-1, Patriot Welding Helmet K5617-2, For Material Type Steel, Minimum Wire Feed Speed 200 mm/min, Plug Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.