Welder Kit Machine & Accessories, 120v
- Mfr # K5387-10
- Zoro # G623434838
product price:Â
$
808.99
/ea
Free Shipping & Returns
Key Features
Wire Diameter Flux-Cored - Maximum
0.035 in
Includes
Weld-Pak 90i MIG MIG/Flux Cored Welder K5256-1, Patriot Welding Helmet K5617-2
For Steel Thickness - Maximum
1/4 in
Wire Diameter Solid - Minimum
0.025 in
Amperage MIG - Minimum
20 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K5387-10
- Zoro #
- G623434838
- UPC #
- 015082891774
- Country of Origin
- China
- Includes
- Weld-Pak 90i MIG MIG/Flux Cored Welder K5256-1, Patriot Welding Helmet K5617-2
- Amperage MIG - Minimum
- 20 A
- Phase
- Single
- For Material Type
- Steel
- Item
- Welder Kit Machine & Accessories
- Welding Power Source Type
- CV
- Rated Output @ Duty Cycle (MIG)
- 90A @30%
- For Wire Type
- Flux-Cored, Solid
- Input Voltage
- 120v
- Polarity
- DC
- Minimum Wire Feed Speed
- 200 mm/min
- Amperage MIG - Maximum
- 120 A
- Process
- MIG Welding (GMAW)
- Maximum Wire Feed Speed
- 2,000 mm/min
- Input Frequency
- 60 Hz
- Welder Series
- WELD-PAK
Dimensions
- Wire Diameter Flux-Cored - Maximum
- 0.035 in
- For Steel Thickness - Maximum
- 1/4 in
- Wire Diameter Solid - Minimum
- 0.025 in
- Wire Diameter Flux-Cored - Minimum
- 0.03 in
- For Steel Thickness - Minimum
- 24 ga
- Wire Diameter Solid - Maximum
- 0.035 in
Description
Welder Kit Machine & Accessories, Input Voltage 120v, Phase Single, Polarity DC, Input Frequency 60 Hz, For Wire Type Flux-Cored, Solid, Maximum Wire Feed Speed 2,000 mm/min, Remote Connection Type Not Applicable, Includes Weld-Pak 90i MIG MIG/Flux Cored Welder K5256-1, Patriot Welding Helmet K5617-2, For Material Type Steel, Minimum Wire Feed Speed 200 mm/min, Plug Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.