Welder Generators, 23.5 hp, 11 gal

  • Mfr # 0707070270

  • Zoro # G622965456


product price:  $9,748.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Horsepower
23.5 hp
Peak Auxiliary Power
11 kW
For Aluminum Thickness - Maximum
1/2 in
For Stainless Steel Thickness - Maximum
1 1/4 in
Start Type
Electric Start
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0707070270
Zoro #
G622965456
UPC #
7330725089367
Country of Origin
China

Dimensions

For Aluminum Thickness - Maximum
1/2 in
For Stainless Steel Thickness - Maximum
1 1/4 in
For Steel Thickness - Maximum
2 in
For Steel Thickness - Minimum
3/100 in
For Stainless Steel Thickness - Minimum
1/2 in
For Aluminum Thickness - Minimum
1/16 in

Details

Horsepower
23.5 hp
Peak Auxiliary Power
11 kW
Start Type
Electric Start
Rated Output @ Duty Cycle (TIG)
270 A / 20.8 V @ 100%
Fuel Tank Capacity
11 gal
Phase
Single
Amperage MIG - Maximum
270 A
Amperage Stick - Maximum
265 A
Amperage MIG - Minimum
30 A
Generator Outlets
(4) 120¿V AC 20¿A GFCI Receptacles, (1) 120/240¿V Hybrid Outlet, (1) 240¿V AC 6-50R 240V AC Dedicated Outlet
Rated Output @ Duty Cycle (Stick)
235 A @ 29.4 V, 100%
Remote Connection Type
6-Pin (ESAB)
Item
Ruffian EMP 270G
Amperage TIG - Minimum
20 A
Continuous Auxiliary Power
10 1/2 kW
Includes
(4) 120 VAC Receptacles, 240 VAC Receptacles
Welding Power Source Type
CV
Amperage TIG - Maximum
270 A
Amperage Stick - Minimum
20 A
Rated Output @ Duty Cycle (MIG)
260 A / 27 V @ 100%
Engine Model
Kohler Command PRO CH730
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), TIG Welding (GTAW), Stick Welding (SMAW)
For Material Type
Stainless Steel, Mild Steel, Aluminum, Nickel alloys
Polarity
DC

Description

Ruffian EMP 270G, For Material Type Stainless Steel, Mild Steel, Aluminum, Nickel alloys, Generator Fuel Type Gasoline, Phase Single, Polarity DC, Start Type Electric Start, Remote Connection Type 6-Pin (ESAB), Continuous Auxiliary Power 10 1/2 kW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.