Welding System, ESAB, Warrior 400i

  • Mfr # 0465350881
  • Zoro # G423434724
product price: 
$
9,443.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

For Material Type
Steel
Amperage TIG - Minimum
4 A
Features
Suitable for Outdoor and Indoor use In Rough Environments, Precidrive Wire Drive System Maintains Precision Wire Feeding Performance to Promote Consistent Weld Quality
Amperage TIG - Maximum
400 A
Welding Power Source Type
CC/CV
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0465350881
Zoro #
G423434724
UPC #
7322376204114
Country of Origin
Poland

Dimensions

Overall Depth
28.1 in
Overall Height
18.5 in
Overall Width
12.8 in
Fits Chest Size
Suitable for Outdoor and Indoor use In Rough Environments, Precidrive Wire Drive System Maintains Precision Wire Feeding Performance to Promote Consistent Weld Quality

Details

Item
Welding System
For Material Type
Steel
Amperage TIG - Minimum
4 A
Features
Suitable for Outdoor and Indoor use In Rough Environments, Precidrive Wire Drive System Maintains Precision Wire Feeding Performance to Promote Consistent Weld Quality
Amperage TIG - Maximum
400 A
Welding Power Source Type
CC/CV
Application
Hard Surfacing and Cladding, Industrial and General Fabrication, Marine and Offshore, Mobile Equipment, Pipeline, Pressure Vessels, Repair and Maintenance, Steel Erectors, Structural Steel Fabrication
Amperage MIG - Minimum
16 A
Amperage Stick - Maximum
400 A
Phase
Three
Input Frequency
50/60 Hz
Standards
CE, CSA
Weight
130 lb
Open Circuit Voltage
56 V
Amperage Stick - Minimum
20 A
Rated Output @ Duty Cycle (MIG)
300 A @ 29 V, 100%, 400 A @ 34 V, 60%
Input Voltage
220/460V AC
Rated Output @ Duty Cycle (TIG)
300 A @ 22 V, 100%, 400 A @ 26 V, 60%
Rated Output @ Duty Cycle (Stick)
300 A @ 32 V, @ 100%, 400 A @ 36 V, 60%
Process
DC TIG Welding (GTAW-DC), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Amperage MIG - Maximum
400 A

Description

Welding System, Input Voltage 220/460V AC, Phase Three, Input Frequency 50/60 Hz, Weight 130 lb, Application Hard Surfacing and Cladding, Industrial and General Fabrication, Marine and Offshore, Mobile Equipment, Pipeline, Pressure Vessels, Repair and Maintenance, Steel Erectors, Structural Steel Fabrication, Features Suitable for Outdoor and Indoor use In Rough Environments, Precidrive Wire Drive System Maintains Precision Wire Feeding Performance to Promote Consistent Weld Quality

Ratings & reviews