Welding System, ESAB, Warrior 400i

  • Mfr # 0558102697
  • Zoro # G023359090
product price: 
$
15,371.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Application
Hard Surfacing and Cladding, Industrial and General Fabrication, Marine and Offshore, Mobile Equipment, Pipeline, Pressure Vessels, Repair and Maintenance, Steel Erectors, Structural Steel Fabrication
Input Voltage
220/460V AC
Overall Depth
28.1 in
Features
Suitable for Outdoor and Indoor use In Rough Environments, Precidrive Wire Drive System Maintains Precision Wire Feeding Performance to Promote Consistent Weld Quality
Standards
CE, CSA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0558102697
Zoro #
G023359090
UPC #
662067218585
Country of Origin
Poland

Dimensions

Overall Depth
28.1 in
Overall Width
12.8 in
Overall Height
18.5 in
Fits Chest Size
Suitable for Outdoor and Indoor use In Rough Environments, Precidrive Wire Drive System Maintains Precision Wire Feeding Performance to Promote Consistent Weld Quality

Details

Application
Hard Surfacing and Cladding, Industrial and General Fabrication, Marine and Offshore, Mobile Equipment, Pipeline, Pressure Vessels, Repair and Maintenance, Steel Erectors, Structural Steel Fabrication
Input Voltage
220/460V AC
Features
Suitable for Outdoor and Indoor use In Rough Environments, Precidrive Wire Drive System Maintains Precision Wire Feeding Performance to Promote Consistent Weld Quality
Standards
CE, CSA
For Material Type
Steel
Amperage TIG - Maximum
500 A
Amperage TIG - Minimum
5 A
Open Circuit Voltage
56 V
Amperage Stick - Maximum
500 A
Rated Output @ Duty Cycle (Stick)
300 A @ 32 V, @ 100%, 400 A @ 36 V, 60%
Input Frequency
50/60 Hz
Amperage MIG - Minimum
16 A
Item
Welding System
Rated Output @ Duty Cycle (MIG)
300 A @ 29 V, 100%, 400 A @ 34 V, 60%
Weight
130 lb
Welding Power Source Type
CC/CV
Rated Output @ Duty Cycle (TIG)
300 A @ 22 V, 100%, 400 A @ 26 V, 60%
Amperage Stick - Minimum
20 A
Phase
Three
Amperage MIG - Maximum
500 A
Process
DC TIG Welding (GTAW-DC), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Includes
0445800885 Robust Feed Pro, 0781-3634 ESS32-50CFH-580 E, 10401052 SPRAYMASTER 450 MIG Gun 15 ft 1/16, Power Source

Description

Welding System, Input Voltage 220/460V AC, Phase Three, Input Frequency 50/60 Hz, Includes 0445800885 Robust Feed Pro, 0781-3634 ESS32-50CFH-580 E, 10401052 SPRAYMASTER 450 MIG Gun 15 ft 1/16, Power Source, Weight 130 lb, Application Hard Surfacing and Cladding, Industrial and General Fabrication, Marine and Offshore, Mobile Equipment, Pipeline, Pressure Vessels, Repair and Maintenance, Steel Erectors, Structural Steel Fabrication

Ratings & reviews