Shop ESAB
See all product information
Create Account
Renegade Volt EMP
- Mfr # 0448856880
- Zoro # G025018254
product price:Â
$
7,211.99
/ea
Free Shipping & Returns
Key Features
Includes
(4) DeWALT FLEXVOLT 20V/60V Max 12 Ah Batteries, 120V/230V Power Adapter, 3 m (10 ft) Cable with OKC 50, 3 m (10 ft) Return Cable with Clamp and OKC 50, Detachable Battery Box, DeWALT FLEXVOLT 4-Port Fast Charger, Electrode Holder, Renegade Volt EMP 200i Power Source, Shoulder Strap
Overall Height
19 in
For Material Type
Aluminum, Stainless Steel
Phase
Single
Amperage TIG - Maximum
200 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0448856880
- Zoro #
- G025018254
- UPC #
- 662067353644
- Country of Origin
- China
Dimensions
- Overall Height
- 19 in
- Overall Width
- 9 in
- Battery Size
- 20 V/60 V
- Overall Depth
- 19 in
Details
- Item
- Battery-Powered Welder
- Includes
- (4) DeWALT FLEXVOLT 20V/60V Max 12 Ah Batteries, 120V/230V Power Adapter, 3 m (10 ft) Cable with OKC 50, 3 m (10 ft) Return Cable with Clamp and OKC 50, Detachable Battery Box, DeWALT FLEXVOLT 4-Port Fast Charger, Electrode Holder, Renegade Volt EMP 200i Power Source, Shoulder Strap
- For Material Type
- Aluminum, Stainless Steel
- Phase
- Single
- Amperage TIG - Maximum
- 200 A
- Weight
- 51 lb
- Amperage Stick - Maximum
- 200 A
- Open Circuit Voltage
- 78 V DC
- Amperage Stick - Minimum
- 10 A
- Amperage TIG - Minimum
- 10 A
- Output Mode
- AC Mains, AMP+ Hybrid Mode, Battery
- Standards
- cETLus
- Rated Output @ Duty Cycle (Stick)
- 100 A @ 24 V, 100%, 129 A @ 25.2 V, 60%, 200 A @ 28 V, 25%
- Rechargeable Battery
- Rechargeable
- Process
- DC TIG Welding (GTAW-DC), Stick Welding (SMAW), TIG Welding (GTAW)
- Rated Output @ Duty Cycle (TIG)
- 100 A @ 14 V, 100%, 129 A @ 15.2 V, 60%, 200 A @ 18 V, 25%
- Polarity
- AC/DC
Description
Renegade Volt EMP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.