Shop ESAB
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Welding System, ESAB, Warrior 750i
- Mfr # 0558102739
- Zoro # G223437321
product price:Â
$
21,526.99
/ea
Key Features
Amperage Stick - Maximum
820 A
Rated Output @ Duty Cycle (MIG)
750 A @ 44 V, 100%, 820 A @ 44 V, 60%
Standards
CSA
Overall Width
16.4 in
Input Frequency
50/60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0558102739
- Zoro #
- G223437321
- UPC #
- 662067218578
- Country of Origin
- Poland
Dimensions
- Overall Width
- 16.4 in
- Overall Depth
- 33.5 in
- Overall Height
- 25 in
- Fits Chest Size
- Suitable for Outdoor and Indoor use in Rough Environments, Glove-Friendly Knobs, Delivers 820 A @ 60% Duty Cycle and 750 A @ 100%, Inverter Technology, True Multi-Process Package - Enables Gouging 12.8 mm (1/2 in) Electrodes
Details
- Amperage Stick - Maximum
- 820 A
- Rated Output @ Duty Cycle (MIG)
- 750 A @ 44 V, 100%, 820 A @ 44 V, 60%
- Standards
- CSA
- Item
- Welding System
- Input Frequency
- 50/60 Hz
- Weight
- 231 lb
- Phase
- Three
- Process
- Air Carbon Arc Cutting and Gouging (CAC-A), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
- Amperage TIG - Maximum
- 820 A
- Application
- Civil Construction, Cladding, Energy, Hard Surfacing, Heavy Fabrication, Maintenance, Repair, Ship/Barge Building
- Includes
- 0445555881 Power Source, RobustFeed Pro 0445800885, Tweco Spray Master 450 15 ft 1/16 10401052, VictorEDGE 2.0 ESS32-150-580 0781-3634, Warrior 750i Cart 0446398880
- Rated Output @ Duty Cycle (Stick)
- 750 A @ 44 V, 100%, 820 A @ 44 V, 60%
- Welding Power Source Type
- CC/CV
- Input Voltage
- 380/575V AC
- Features
- Suitable for Outdoor and Indoor use in Rough Environments, Glove-Friendly Knobs, Delivers 820 A @ 60% Duty Cycle and 750 A @ 100%, Inverter Technology, True Multi-Process Package - Enables Gouging 12.8 mm (1/2 in) Electrodes
- Amperage Stick - Minimum
- 15 A
- Amperage TIG - Minimum
- 8 A
- Open Circuit Voltage
- 94 V
- Rated Output @ Duty Cycle (TIG)
- 750 A @ 34 V, 100%, 820 A @ 34 V, 60%
Description
Welding System, Input Voltage 380/575V AC, Phase Three, Input Frequency 50/60 Hz, Includes 0445555881 Power Source, RobustFeed Pro 0445800885, Tweco Spray Master 450 15 ft 1/16 10401052, VictorEDGE 2.0 ESS32-150-580 0781-3634, Warrior 750i Cart 0446398880, Weight 231 lb, Application Civil Construction, Cladding, Energy, Hard Surfacing, Heavy Fabrication, Maintenance, Repair, Ship/Barge Building
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.