Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Adhesive Mount, PK10
Mfr # LCBSB-3-01A-RT-10GR
Zoro # G923954562
product price:Â $6.25
/pk 10, $0.63/eaKey Features
Head Height A
0.402 in
Spacer Length
0.187 in
Head Shape
Bayonet
System of Measurement
Inch
Body Width
0.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCBSB-3-01A-RT-10GR
- Zoro #
- G923954562
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Height A
- 0.402 in
- Spacer Length
- 0.187 in
- Body Width
- 0.28 in
- For Hole Diameter A
- 0.156 in
- Base Width
- 0.687 in
- Overall Length
- 3/16 in
- Panel Thickness - Maximum
- 1/16 in
- Wire Rope Length
- 3/16 in
Details
- Head Shape
- Bayonet
- System of Measurement
- Inch
- Color
- White
- Item
- Snap-In Spacers
- Adhesive Material
- Acrylic
- Spacer Type
- Adhesive-Mount
- Material
- Nylon
Description
PCB Support, Adhesive Mount, PK10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.