Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Dual Snap Lock, PK50
Mfr # DLCBST-3-01-50GR
Zoro # G123954683
product price:Â
$
10.49
/pk 50, $0.21/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Head Height B
0.079 in
Base Width
0.175 in
Panel Thickness - Maximum
1/16 in
Head Height A
0.079 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLCBST-3-01-50GR
- Zoro #
- G123954683
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Head Height B
- 0.079 in
- Base Width
- 0.175 in
- Panel Thickness - Maximum
- 1/16 in
- Head Height A
- 0.079 in
- Overall Length
- 3/16 in
- Body Width
- 0.173 in
- For Hole Diameter B
- 0.1 in
- For Hole Diameter A
- 0.1 in
- Spacer Length
- 0.187 in
- Wire Rope Length
- 3/16 in
- Length
- 3/16 in
Details
- System of Measurement
- Inch
- Item
- Snap-In Spacers
- Color
- White
- Spacer Type
- Dual Snap-Lock
- Head Shape
- Teardrop
- Material
- Nylon
Description
PCB Support, Dual Snap Lock, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.