Shop ESSENTRA COMPONENTS
See all product information
Create Account
Retaining Spacer, PK100
Mfr # 13SPRT031-100GR
Zoro # G923954296
product price:Â $7.99
/pk 100, $0.08/eaKey Features
Spacer Type
Retaining
Material
Nylon
Overall Length
1/8 in
Inside Diameter
0.115 in
For Screw Size
#4, M2.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13SPRT031-100GR
- Zoro #
- G923954296
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1/8 in
- Inside Diameter
- 0.115 in
- For Screw Size
- #4, M2.5
- Retaining Rib Diameter
- 0.078 in
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 1/8 in
Details
- Spacer Type
- Retaining
- Item
- Retaining Spacer
- Material
- Nylon
- System of Measurement
- Inch
Description
Retaining Spacer, Spacer Type Retaining, For Screw Size #4, M2.5, Overall Length 1/8 in, Inside Diameter 0.115 in, Outside Diameter 1/4 in, Retaining Rib Diameter 0.078 in, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.