Shop ESSENTRA COMPONENTS
See all product information
Create Account
Retaining Spacer, PK100
Mfr # 13SPRT048-100GR
Zoro # G723954021
product price:Â
$
8.19
/pk 100, $0.08/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Nylon
Inside Diameter
0.156 in
Retaining Rib Diameter
0.102 in
Spacer Type
Retaining
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13SPRT048-100GR
- Zoro #
- G723954021
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon
- Spacer Type
- Retaining
- Item
- Retaining Spacer
- Color
- Natural
- System of Measurement
- Inch
Description
Retaining Spacer, Spacer Type Retaining, For Screw Size #6, M3, Overall Length 1/4 in, Inside Diameter 0.156 in, Outside Diameter 1/4 in, Retaining Rib Diameter 0.102 in, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 100