Shop ESSENTRA COMPONENTS
See all product information
Create Account
Retaining Spacer, PK100
Mfr # 13SPRT053-100GR
Zoro # G423953836
product price:Â
$
9.15
/pk 100, $0.09/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Retaining Rib Diameter
0.102 in
Color
Natural
Spacer Type
Retaining
Material
Nylon
Outside Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13SPRT053-100GR
- Zoro #
- G423953836
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Spacer
- Color
- Natural
- Spacer Type
- Retaining
- Material
- Nylon
- System of Measurement
- Inch
Description
Retaining Spacer, Spacer Type Retaining, For Screw Size #6, M3, Overall Length 9/16 in, Inside Diameter 0.156 in, Outside Diameter 1/4 in, Retaining Rib Diameter 0.102 in, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 100