Direct Wire Striplight, 120/277 VAC, 40 W, LED Lamp, 3600 Lumens, 4000 K Color Temp
- Mfr # 54283144
- Zoro # G925003350
product price:Â
$
122.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54283144
- Zoro #
- G925003350
- UPC #
- 849489002675
- Country of Origin
- China
Description
ETI LED Strip Lights offer exceptional performance as high quality replacements for traditional fluorescent light fixtures. Lasting more than 5 times longer than fluorescent alternatives, these strip lights reduce energy and maintenance costs. Perhaps the best aspect of these LED strip lights is their versatility. With a variety of available options, ETI LED strip lights are perfect for both residential and industrial uses. Typically used in work shops, garages and utility rooms, common commercial applications include manufacturing facilities, offices, retail stores, restaurants, schools, hospitals and hotel/motel locations. Whether individual or linked together, standard or high lumen output, plug-in or direct wire, 120 V or multi-volt, surface-mounted or suspended, these slim, low profile fixtures provide the right amount of light where it is needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.