Shop ETI

Shop Light, White, 65 W

  • Mfr # B02013601A
  • Zoro # G922586795

product price: 
$
38.95
/ea
Sold in multiples of 4 for $155.80

Key Features

Lens Shape
Flat
Bulb Included
Integrated LED
Housing Color
White
Fixture Type
LED Shop Light
IP Rating
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B02013601A
Zoro #
G922586795
UPC #
849489085135
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
1 3/4 in
Overall Width
4 5/8 in
Wire Rope Length
42 1/8 in
Nominal Length
42 1/8 in
Overall Length
42 1/8 in
Length
42 1/8 in

Details

Lens Shape
Flat
Bulb Included
Integrated LED
Housing Color
White
Fixture Type
LED Shop Light
IP Rating
Not Rated
Rated Life
150,000 hr
Color Temperature
4000K
Mounting Hardware Included
Yes
Housing Material
PC Plastic
Beam Angle
90 Degrees
Light Output
6,200 lm
Mounting Style
Ceiling
Voltage
120V AC
Dimmable
No
Lamp Quantity
1
NEMA Enclosure Rating
Not Rated
Emergency Battery Backup
No
Standards
cETLus Listed, FCC Listed, LM63, LM79, LM80, RoHS Compliant, TM21
Mounting Hardware Type
(1) Cable Tie, (2) 1.77 in V Hooks, (2) 12.2 in Mounting Chains, (2) Drywall Anchors, (2) Screw, (2) Screw Hooks
Includes
5' Cord, Pull Chain
Lens Type
Frosted
For Bulb Shape
Integrated LED
Dimming Method
No Dimming
Finish
Unfinished
For Bulb Base Type
Integrated LED
Color Rendering Index
80
Color Selectable
Not Selectable
Housing Finish
White Plastic Housing
Lumen Selectable
Not Selectable
Ambient Temperature - Maximum
77 Degrees F
Lens Material
Frosted
Linkable Up To
4 Fixtures
Hazardous Location Rating
Not Rated
Sensor Type
No Sensor
Linkable
Yes
Item
Shop Light
For Use With
Commercial LED Fixture, Industrial LED Fixture
Series
Anoma
For Bulb Type
Integrated LED
Maximum Fixture Wattage
65 W
Lighting Technology
LED
Compatible Product Type
Commercial LED Fixture, Industrial LED Fixture

Description

42 1/8 in, Lens Shape Flat, 4000K, Sensor Type No Sensor, Mounting Style Ceiling, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable No, Anoma

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.