Zoro Homepage

Ricca 3 Lt Chandelier

  • Mfr # 38865-015

  • Zoro # G604865767


product price: $1,299.99
/ea
Free Shipping & Returns

Key Features

Height
21.25 in
Diameter
28.5 in
Color
CHROME
Style
Other
Collection
RICCA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38865-015
Zoro #
G604865767
UPC #
773546307758
Country of Origin
China

Dimensions

Height
21.25 in
Diameter
28.5 in

Details

Color
CHROME
Style
Other
Collection
RICCA
Type
Chandelier

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.