Shop EVERFLO

Electric Sprayer Pump, Inlet/Outlet 3/4" QC, Polypropylene, Viton

  • Mfr # EF2200-QA-BOX

  • Zoro # G2117199


product price:  $82.89
/ea

Key Features

Housing Material - Pumps
Polypropylene
Valve Material
Viton®
Diaphragm Material
Santoprene
Media Temperature (Maximum)
140 Degrees F
Operating Pressure (Maximum)
70 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EF2200-QA-BOX
Zoro #
G2117199
UPC #
814485013789
Country of Origin
China

Dimensions

Overall Length
8.5 in
Overall Height
3.6 in
Overall Width
4 in
Media Discharge Connection Size
3/4 in
Media Intake Connection Size
3/4 in
Intake Connection Size
3/4 in
Discharge Connection Size
3/4 in

Details

Item
Electric Sprayer Pump
Housing Material - Pumps
Polypropylene
Valve Material
Viton®
Diaphragm Material
Santoprene
Media Temperature (Maximum)
140 Degrees F
Operating Pressure (Maximum)
70 psi
Prime in Feet
8
Fuse Amps
8 A
Pressure Switch
Yes
Motor Type
Totally enclosed Nonventilated
Features
Glyphosate Compatible, Honeywell(TM) Micro-Switch
Diaphragm Design
Three Chamber
Agency Compliance
CE
Inlet/Outlet
3/4 in QC
Pressure On
67 psi
Includes
Zinc-Plated Steel Fasteners
Type
Diaphragm
Pressure Off
70 psi
Pump Operation Type
Electric
Standards
CE Certified
Current
8 A
Flow Rate (Maximum)
2.2 gpm
Flow Rate @ 40 psi
1.58 gpm
Flow Rate @ 60 psi
1.4 gpm
Priming
Self-Priming
Series
EF2200
Flow Rate @ 0 psi
2.2 gpm
Flow Rate @ 20 psi
1.84 gpm
Diaphragm Chamber Design
3
Nameplate Voltage
12V DC
Motor Enclosure
Totally Enclosed Nonventilated
Media Discharge Connection Type
Quick Connect
Media Intake Connection Type
Quick Connect
Housing Material
Polypropylene
Discharge Connection Type
Quick Connect
Intake Connection Type
Quick Connect
Check Valve Material
Viton

Description

Electric Sprayer Pump, Air Consumption (Maximum) Not Applicable, Air Intake Pressure (Maximum) Not Applicable, Operating Pressure (Maximum) 70 psi, Air Intake Connection Size Not Applicable, Air Intake Connection Type Not Applicable, Diaphragm Chamber Design 3, Diaphragm Material Santoprene, Check Valve Material Viton, Discharge Connection Size 3/4 in, Discharge Connection Type Quick Connect, Flow Rate (Maximum) 2.2 gpm, Housing Material Polypropylene, Intake Connection Size 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.