Shop GRACO

Double Diaphragm Pump, 130 gpm, 0.25 gal

  • Mfr # SP3F.0052
  • Zoro # G923353426

product price: 
$
21,975.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Wetted Body Material
Stainless Steel
Flow Rate (Maximum)
130 gpm
Includes Clean In Place Technology
Clean In Place Included
Mounting Hardware Material
Stainless Steel
Displacement Per Stroke
0.25 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SP3F.0052
Zoro #
G923353426
UPC #
755652879183
Country of Origin
United States
Wetted Body Material
Stainless Steel
Flow Rate (Maximum)
130 gpm
Includes Clean In Place Technology
Clean In Place Included
Mounting Hardware Material
Stainless Steel
Displacement Per Stroke
0.25 gal
Valve Material
Stainless Steel
Media Temperature (Maximum)
180 Degrees F
Pump Assembly Type
Bolt
For Use With Potable Systems
Yes
Chemical Compatibility
Material Conductivity
Conductive
Media Intake Location
Bottom
Media Temperature (Minimum)
-40 Degrees F
Manifold Port Connection Type
Single Port
Surface Roughness
32 ra
Diaphragm Reinforcement
Overmolded
Diaphragm Base Material
PTFE
Includes Solenoid
No Solenoid Included
Air Intake Pressure (Maximum)
120 psi
Check Seat Material
Stainless Steel
Operating Pressure (Maximum)
120 psi
Media Discharge Port Configuration
Center Vertical
Feet of Head (Maximum)
277 ft
Air Consumption (Maximum)
220 scfm
Fluid Chamber Assembly Type
Bolted
Viscosity (Maximum)
15,000 cps
Includes
Manuals
Manifold Connection Standard
Tri-Clamp
Center Section Material
Stainless Steel
Media Intake Port Configuration
Center Vertical
Item
Double Diaphragm Pump
Media Intake Connection Type
Tri-Clamp
Air Intake Connection Type
NPT
Food Compatibility
Agave Syrup, Beer, Beet Sugar Liquids, Butter, Buttermilk, Cane Juice, Caramel, Carbonated Water, Cheese, Chocolate, Chocolate Syrup, Cider, Coconut Oil, Coffee, Condiments, Cooking Oil, Corn Oil, Corn Syrup, Cottonseed Oil, Cream (Candy), Cream (Dairy), Distilled Spirits, Edible Oil, Egg, Fresh Water, Fruit, Fruit Juice, Fruit Juice Concentrate, Gelatin, Glucose, Grape Juice, High Fructose Corn Syrup, Honey, Ice Cream, Icing, Jam, Jelly, Ketchup, Liquid Sugar, Mayonnaise, Milk, Molasses, Mustard, Olive Oil, Palm Oil, Peanut Butter, Peanut Oil, Rapeseed Oil, Rum, Salad Dressing, Sesame Seed Oil, Soy Sauce, Soybean Oil, Starch, Tomato Juice, Tomato Paste, Vegetable Juice, Vegetable Oil, Vinegar, Whey, Whiskey & Wines, Wine, Yogurt
Media Discharge Connection Type
Tri-Clamp
Series
SaniForce
Diaphragm Backing Material
EPDM
Media Discharge Location
Top
Pump Operation Type
Air
Standards
EC 1935/2004, FDA Compliant

Dimensions

Air Intake Connection Size
1/2 in
Overall Height
19.9 in
Solid Diameter (Maximum)
2.46 in
Media Intake Connection Size
3 in
Overall Length
23.8 in
Manufacturers Warranty Length
5 yr
Overall Width
20.5 in
Media Discharge Connection Size
3 in
Wire Rope Length
23.8 in
Length
23.8 in

Description

Double Diaphragm Pump, Air Consumption (Maximum) 220 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 277 ft, Flow Rate (Maximum) 130 gpm, Media Discharge Connection Size 3 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 3 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 180 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.