Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprayer Pump, Quick Attach, 12V, 4 GPM 140 Degrees F

  • Mfr # EF-4000-QA-BOX

  • Zoro # G6923408


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Media Temperature (Maximum)
140 Degrees F
Flow Rate (Maximum)
4
Nameplate Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF-4000-QA-BOX
Zoro #
G6923408
UPC #
-
Country of Origin
China

Details

Item
Sprayer Pump,Quick Attach,12V,4.0 gpm
Media Temperature (Maximum)
140 Degrees F
Flow Rate (Maximum)
4
Nameplate Voltage
12V

Description

Sprayer Pump,Quick Attach,12V,4.0 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.