Fldlght, 29225lm;39824lm;46759lm, Brz
Mfr # SGF3-320-LSCS-UNVC
Zoro # G815864849
product price:Â $538.99
/ea
Free Shipping & Returns
Key Features
Power Source
Hardwired
Fixture Lens Material
Tempered Glass
Standards
DLC Premium, UL 1598
Color Temperature
3000K, 4000K, 5000K
Color Rendering Index
70
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SGF3-320-LSCS-UNVC
Zoro #
G815864849
UPC #
840141433998
Country of Origin
China
Dimensions
Overall Length
19 1/4 in
Overall Height
14 1/2 in
Overall Width
5 5/8 in
Description
Floodlight, Fixture Wattage 200 W, 280 W, 320 W, Voltage 120 to 347V AC, Light Technology LED, Mount Type Slipfitter/Knuckle, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 70, Suggested Lamp Item No. Not Applicable, Fixture Lens Material Tempered Glass, IP Rating IP66, Number of Lightheads 1, Standards DLC Premium, UL 1598
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.