Shop EZ DOSE
See all product information
Create Account
Chromatography Syringe, PK100
- Mfr # MEZ10LS
- Zoro # G324778729
product price:Â
$
28.65
/pk of 100, $0.29/ea
Key Features
Barrel Material
Polypropylene
Color
Black Plunger Tip, Clear, Clear Barrel, Natural Plunger
Compatible Needles
Hypodermic, Luer Slip
Includes Graduations
Yes
Standards
ISO 13486
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MEZ10LS
- Zoro #
- G324778729
- UPC #
- -
- Country of Origin
- Türkiye
- Barrel Material
- Polypropylene
- Color
- Black Plunger Tip, Clear, Clear Barrel, Natural Plunger
- Compatible Needles
- Hypodermic, Luer Slip
- Includes Graduations
- Yes
- Standards
- ISO 13486
- Item
- Chromatography Syringe
- Replaceable Tip
- No
- Tip Material
- Polypropylene
- Material
- Polypropylene
- Plunger Material
- Plastc
- Capacity - Metric
- 10 mL
- Individually Packaged
- Yes
- Chromatography Type
- HPLC
- Capacity - English
- 0.338 fl oz
- Attachment Type
- Luer Slip
- Reusable
- Disposable
- Syringe Type
- Luer Slip
- Includes Needles
- No
- Features
- Rubber Tip Plunger
- Sterile/Non-Sterile
- Sterile
- Shell Material
- Polypropylene
- Wire Color
- Black Plunger Tip, Clear, Clear Barrel, Natural Plunger
Dimensions
- Fits Chest Size
- Rubber Tip Plunger
Description
Chromatography Syringe, Capacity - Metric 10 mL, Syringe Type Luer Slip, Barrel Material Polypropylene, Tip Material Polypropylene, Replaceable Tip No, Compatible Needles Hypodermic, Luer Slip, Capacity - English 0.338 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Plastc, Needle Type Not Applicable, Needle Point Style Not Applicable, Gauge Not Applicable, Individually Packaged Yes, Reusable Disposable, Attachment Type Luer Slip, Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.