Shop EZ DOSE
See all product information
Create Account
Chromatography Syringe, PK100
- Mfr # MEZ3LL
- Zoro # G924778730
product price:Â
$
16.29
/pk of 100, $0.16/ea
Key Features
Tip Material
Polypropylene
Compatible Needles
Hypodermic, Luer Lock
Color
Black Plunger Tip, Clear, Clear Barrel, Natural Plunger
Capacity - Metric
3 mL
Individually Packaged
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MEZ3LL
- Zoro #
- G924778730
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Fits Chest Size
- Rubber Tip Plunger
Details
- Tip Material
- Polypropylene
- Compatible Needles
- Hypodermic, Luer Lock
- Color
- Black Plunger Tip, Clear, Clear Barrel, Natural Plunger
- Capacity - Metric
- 3 mL
- Individually Packaged
- Yes
- Standards
- ISO 13495
- Syringe Type
- Luer Slip
- Attachment Type
- Luer Lock
- Replaceable Tip
- No
- Item
- Chromatography Syringe
- Chromatography Type
- HPLC
- Material
- Polypropylene
- Capacity - English
- 0.101 fl oz
- Plunger Material
- Plastc
- Features
- Rubber Tip Plunger
- Sterile/Non-Sterile
- Sterile
- Includes Graduations
- Yes
- Reusable
- Disposable
- Includes Needles
- No
- Barrel Material
- Polypropylene
- Shell Material
- Polypropylene
- Wire Color
- Black Plunger Tip, Clear, Clear Barrel, Natural Plunger
Description
Chromatography Syringe, Capacity - Metric 3 mL, Syringe Type Luer Slip, Barrel Material Polypropylene, Tip Material Polypropylene, Replaceable Tip No, Compatible Needles Hypodermic, Luer Lock, Capacity - English 0.101 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Plastc, Needle Type Not Applicable, Needle Point Style Not Applicable, Gauge Not Applicable, Individually Packaged Yes, Reusable Disposable, Attachment Type Luer Lock, Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.