Luer Slip Syringe, PK100
- Mfr # MEZ3LS
- Zoro # G424162770
product price:Â
$
16.35
/pk of 100, $0.16/ea
Key Features
Barrel Material
Polypropylene
Plunger Material
Plastc
Reusable
Disposable
Tip Material
Polypropylene
Individually Packaged
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MEZ3LS
- Zoro #
- G424162770
- UPC #
- -
- Country of Origin
- Türkiye
- Barrel Material
- Polypropylene
- Plunger Material
- Plastc
- Reusable
- Disposable
- Tip Material
- Polypropylene
- Individually Packaged
- Yes
- Includes Graduations
- Yes
- Attachment Type
- Luer Lock
- Sterile/Non-Sterile
- Sterile
- Capacity - Metric
- 3 mL
- Includes Needles
- No
- Material
- Polypropylene
- Replaceable Tip
- No
- Compatible Needles
- Hypodermic, Luer Lock
- Syringe Type
- Luer Lock
- Capacity - English
- 0.101 fl oz
- Item
- Luer Slip Syringe
- Features
- Rubber Tip Plunger
- Standards
- ISO 13496
- Chromatography Type
- HPLC
- Color
- Black Plunger Tip, Clear, Clear Barrel, Natural Plunger
- Shell Material
- Polypropylene
- Wire Color
- Black Plunger Tip, Clear, Clear Barrel, Natural Plunger
Dimensions
- Fits Chest Size
- Rubber Tip Plunger
Description
Luer Slip Syringe, Capacity - Metric 3 mL, Syringe Type Luer Lock, Barrel Material Polypropylene, Tip Material Polypropylene, Replaceable Tip No, Compatible Needles Hypodermic, Luer Lock, Capacity - English 0.101 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Plastc, Needle Type Not Applicable, Needle Point Style Not Applicable, Gauge Not Applicable, Individually Packaged Yes, Reusable Disposable, Attachment Type Luer Lock, Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.