Shop EZ DOSE
See all product information
Create Account
Chromatography Syringe, PK100
- Mfr # MEZ1LS
- Zoro # G023956411
product price:Â
$
18.45
/pk of 100, $0.18/ea
Key Features
Tip Material
Polypropylene
Includes Needles
No
Syringe Type
Luer Slip
Color
Black Plunger Tip, Clear, Clear Barrel, Natural Plunger
Chromatography Type
HPLC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MEZ1LS
- Zoro #
- G023956411
- UPC #
- -
- Country of Origin
- Türkiye
- Tip Material
- Polypropylene
- Includes Needles
- No
- Syringe Type
- Luer Slip
- Color
- Black Plunger Tip, Clear, Clear Barrel, Natural Plunger
- Chromatography Type
- HPLC
- Reusable
- Disposable
- Capacity - Metric
- 1 mL
- Individually Packaged
- Yes
- Replaceable Tip
- No
- Sterile/Non-Sterile
- Sterile
- Plunger Material
- Plastc
- Features
- Rubber Tip Plunger
- Includes Graduations
- Yes
- Barrel Material
- Polypropylene
- Item
- Chromatography Syringe
- Standards
- ISO 13488
- Attachment Type
- Luer Slip
- Compatible Needles
- Hypodermic, Luer Slip
- Capacity - English
- 0.033 fl oz
- Material
- Polypropylene
- Shell Material
- Polypropylene
- Wire Color
- Black Plunger Tip, Clear, Clear Barrel, Natural Plunger
Dimensions
- Fits Chest Size
- Rubber Tip Plunger
Description
Chromatography Syringe, Capacity - Metric 1 mL, Syringe Type Luer Slip, Barrel Material Polypropylene, Tip Material Polypropylene, Replaceable Tip No, Compatible Needles Hypodermic, Luer Slip, Capacity - English 0.033 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Plastc, Needle Type Not Applicable, Needle Point Style Not Applicable, Gauge Not Applicable, Individually Packaged Yes, Reusable Disposable, Attachment Type Luer Slip, Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.