Shop EZ DOSE
See all product information
Create Account
Chromatography Syringe, PK100
- Mfr # MEZ20LL
- Zoro # G125066599
product price:Â
$
36.05
/pk of 100, $0.36/ea
Key Features
Features
Rubber Tip Plunger
Standards
ISO 13489
Includes Graduations
Yes
Individually Packaged
Yes
Barrel Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MEZ20LL
- Zoro #
- G125066599
- UPC #
- -
- Country of Origin
- Türkiye
- Features
- Rubber Tip Plunger
- Item
- Chromatography Syringe
- Standards
- ISO 13489
- Includes Graduations
- Yes
- Individually Packaged
- Yes
- Barrel Material
- Polypropylene
- Attachment Type
- Luer Lock
- Material
- Polypropylene
- Sterile/Non-Sterile
- Sterile
- Includes Needles
- No
- Replaceable Tip
- No
- Color
- Black Plunger Tip, Clear, Clear Barrel, Natural Plunger
- Plunger Material
- Plastc
- Syringe Type
- Luer Lock
- Tip Material
- Polypropylene
- Capacity - English
- 1.676 fl oz
- Capacity - Metric
- 20 mL
- Compatible Needles
- Hypodermic, Luer Lock
- Reusable
- Disposable
- Chromatography Type
- HPLC
- Traction Material
- Polypropylene
Description
Chromatography Syringe, Capacity - Metric 20 mL, Syringe Type Luer Lock, Barrel Material Polypropylene, Tip Material Polypropylene, Replaceable Tip No, Compatible Needles Hypodermic, Luer Lock, Capacity - English 1.676 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Plastc, Needle Type Not Applicable, Needle Point Style Not Applicable, Gauge Not Applicable, Individually Packaged Yes, Reusable Disposable, Attachment Type Luer Lock, Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.