Chromatography Syringe, PK100
- Mfr # MEZ5LS
- Zoro # G223925002
product price:Â
$
20.45
/pk of 100, $0.20/ea
Key Features
Includes Graduations
Yes
Attachment Type
Luer Slip
Standards
ISO 13493
Features
Rubber Tip Plunger
Includes Needles
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MEZ5LS
- Zoro #
- G223925002
- UPC #
- -
- Country of Origin
- Türkiye
- Includes Graduations
- Yes
- Attachment Type
- Luer Slip
- Standards
- ISO 13493
- Features
- Rubber Tip Plunger
- Includes Needles
- No
- Material
- Polypropylene
- Plunger Material
- Plastc
- Tip Material
- Polypropylene
- Capacity - Metric
- 5 mL
- Item
- Chromatography Syringe
- Compatible Needles
- Hypodermic, Luer Slip
- Capacity - English
- 0.169 fl oz
- Syringe Type
- Luer Slip
- Replaceable Tip
- No
- Reusable
- Disposable
- Individually Packaged
- Yes
- Chromatography Type
- HPLC
- Barrel Material
- Polypropylene
- Sterile/Non-Sterile
- Sterile
- Color
- Black Plunger Tip, Clear, Clear Barrel, Natural Plunger
- Shell Material
- Polypropylene
- Wire Color
- Black Plunger Tip, Clear, Clear Barrel, Natural Plunger
Dimensions
- Fits Chest Size
- Rubber Tip Plunger
Description
Chromatography Syringe, Capacity - Metric 5 mL, Syringe Type Luer Slip, Barrel Material Polypropylene, Tip Material Polypropylene, Replaceable Tip No, Compatible Needles Hypodermic, Luer Slip, Capacity - English 0.169 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Plastc, Needle Type Not Applicable, Needle Point Style Not Applicable, Gauge Not Applicable, Individually Packaged Yes, Reusable Disposable, Attachment Type Luer Slip, Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.