Chromatography Syringe, PK100
- Mfr # MEZ5LL
- Zoro # G924162768
product price:Â
$
20.49
/pk of 100, $0.20/ea
Key Features
Capacity - English
0.169 fl oz
Barrel Material
Polypropylene
Replaceable Tip
No
Capacity - Metric
5 mL
Includes Graduations
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MEZ5LL
- Zoro #
- G924162768
- UPC #
- -
- Country of Origin
- Türkiye
- Capacity - English
- 0.169 fl oz
- Barrel Material
- Polypropylene
- Replaceable Tip
- No
- Capacity - Metric
- 5 mL
- Includes Graduations
- Yes
- Reusable
- Disposable
- Chromatography Type
- HPLC
- Compatible Needles
- Hypodermic, Luer Lock
- Tip Material
- Polypropylene
- Includes Needles
- No
- Plunger Material
- Plastc
- Material
- Polypropylene
- Attachment Type
- Luer Lock
- Individually Packaged
- Yes
- Color
- Black Plunger Tip, Clear, Clear Barrel, Natural Plunger
- Standards
- ISO 13494
- Features
- Rubber Tip Plunger
- Syringe Type
- Luer Lock
- Sterile/Non-Sterile
- Sterile
- Item
- Chromatography Syringe
- Shell Material
- Polypropylene
- Wire Color
- Black Plunger Tip, Clear, Clear Barrel, Natural Plunger
Dimensions
- Fits Chest Size
- Rubber Tip Plunger
Description
Chromatography Syringe, Capacity - Metric 5 mL, Syringe Type Luer Lock, Barrel Material Polypropylene, Tip Material Polypropylene, Replaceable Tip No, Compatible Needles Hypodermic, Luer Lock, Capacity - English 0.169 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Plastc, Needle Type Not Applicable, Needle Point Style Not Applicable, Gauge Not Applicable, Individually Packaged Yes, Reusable Disposable, Attachment Type Luer Lock, Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.