Shop All Bathroom Sink Faucets
Ez-Flo Eastman
Manual 4" Mount, 3 Hole Bathroom Faucet
Mfr # 10026LF
Zoro # G4843419
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 3
- ADA Compliant Yes
- Flow Rate 1.2 gpm
Product Information
- Brand Ez-Flo Eastman
- MFR # 10026LF
- Zoro # G4843419
- UPC # 091712428725
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 3" |
Spout Length | 4 3/4 in |
Manufacturers Warranty Length | Lifetime Limited |
Water Inlet Connection Size | 1/2 in |
Spout Height | 1 3/16 in |
Details
Description
Item Low Arc Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Self Rimming Laundry Tray (MS2624)
- PARKER 1/4" Flare Brass Union 90 Degree Elbow 10PK (155F-4)
- JONES STEPHENS Deep Cl Flange, 6", Mtl Swivel, PVC, 3"x4" (C53600)
- LEGRIS Female Adapter, 8mm Tube Size, Nylon, Black, 10 PK (3114 08 13)
- EZ-FLO EASTMAN Manual 4" Mount, 2 Hole Bathroom Faucet (10256N)
- EZ-FLO EASTMAN Manual 4" Mount, 2 Hole Bathroom Faucet (10252)
- EZ-FLO EASTMAN Manual 8" Mount, 3 Hole Bathroom Faucet (ez-10192)
- EZ-FLO EASTMAN Manual 4" Mount, 2 Hole Bathroom Faucet (10190)
- AMERICAN STANDARD Lever Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (7385004.002)
- AMERICAN STANDARD Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (605B204.002)
- MOEN Knob Handle Kit, Tub And Shower (100710)
- Ez-Flo Eastman Bathroom Sink Faucets