Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # 627ZZP6MC3SRL
Zoro # G924151953
product price:Â
$
4.19
/ea
Sold in multiples of 3 for $12.57
Key Features
Ball Material Grade
AISI 52100
Maximum Speed
33,000 RPM
System of Measurement
Metric
Outside Diameter
22 mm
Dynamic Radial Load Capacity
930 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627ZZP6MC3SRL
- Zoro #
- G924151953
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 22 mm
- Bore Diameter
- 7 mm
- Outer Ring Width
- 7 mm
Description
Radial Ball Bearing, Bore Diameter 7 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 22 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 3, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 930 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.