Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # SMR83ZZP6MC3AF2
- Zoro # G624152489
product price:Â
$
7.79
/ea
Sold in multiples of 2 for $15.58
Key Features
System of Measurement
Metric
Dynamic Radial Load Capacity
90 lbf
Bearing Lubrication
Maintenance-Free
Number of Rows
One
Series
Metric Series Miniature Ball Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMR83ZZP6MC3AF2
- Zoro #
- G624152489
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Dynamic Radial Load Capacity
- 90 lbf
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- One
- Series
- Metric Series Miniature Ball Bearings
- Industry Number
- SSL830 ZZ
- Internal Clearance
- C3
- Flange Type
- Non-Flanged
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Maximum Temperature
- 275 Degrees F
- Resistance Properties
- Corrosion-Resistant
- Ring Material
- Stainless Steel
- Miniature Bearing
- Yes
- Closure
- Double Shielded
- Maximum Speed
- 67,000 RPM
- Cage Material
- Stainless Steel
- For Environment
- Food and Beverage
- ISO Rating
- Class 6
- Ball Material
- Stainless Steel
- Static Radial Load Capacity
- 30 lbf
- ABEC Rating
- 3
- Retaining Ring Groove
- No
- Outer Ring Type
- Shield/Seal Groove
Description
Radial Ball Bearing, Bore Diameter 3 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 3 mm, Outside Diameter 8 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 90 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6