Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, F61800 2RS, 10 mm
- Mfr # F6800-2RSC0SRL
- Zoro # G724152631
product price:Â
$
13.75
/ea
Key Features
Bore Diameter
10 mm
Flange Thickness
1 mm
Dynamic Radial Load Capacity
480 lbf
Series
Extra Thin Metric Series Bearings
For Environment
Food and Beverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6800-2RSC0SRL
- Zoro #
- G724152631
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Dynamic Radial Load Capacity
- 480 lbf
- Series
- Extra Thin Metric Series Bearings
- For Environment
- Food and Beverage
- Outer Ring Type
- Shield/Seal Groove
- Static Radial Load Capacity
- 240 lbf
- Retaining Ring Groove
- No
- Ring Material
- Steel
- Maximum Speed
- 22,000 RPM
- System of Measurement
- Metric
- Lubricant Material
- Multitemp SRL
- Maximum Temperature
- 212 Degrees F
- Industry Number
- F61800 2RS
- Number of Rows
- One
- Ring Material Grade
- AISI 52100
- Cage Material
- Steel
- ABEC Rating
- 1
- Seal Type
- Contact
- Flange Type
- Flanged
- Internal Clearance
- CN
- Bearing Lubrication
- Maintenance-Free
- Ball Material Grade
- AISI 52100
- Ball Material
- Steel
- Closure
- Double Sealed
Dimensions
- Bore Diameter
- 10 mm
- Flange Thickness
- 1 mm
- Flange Diameter
- 21 mm
- Outer Ring Width
- 5 mm
- Outside Diameter
- 19 mm
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 19 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 480 lbf, Flange Diameter 21 mm, Flange Thickness 1 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.