Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SS61801 ZZ, 12 mm
- Mfr # 6801HZZC0SRL
- Zoro # G624152274
product price:Â
$
19.25
/ea
Key Features
ABEC Rating
1
Outer Ring Width
5 mm
System of Measurement
Metric
For Environment
Food and Beverage
Maximum Speed
36,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6801HZZC0SRL
- Zoro #
- G624152274
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- ABEC Rating
- 1
- System of Measurement
- Metric
- For Environment
- Food and Beverage
- Maximum Speed
- 36,000 RPM
- Static Radial Load Capacity
- 230 lbf
- Retaining Ring Groove
- No
- Series
- Metric Series Miniature Ball Bearings
- Number of Rows
- One
- Ball Material
- Stainless Steel
- Bearing Lubrication
- Maintenance-Free
- Closure
- Double Shielded
- Industry Number
- SS61801 ZZ
- Flange Type
- Non-Flanged
- Outer Ring Type
- Shield/Seal Groove
- Ring Material
- Stainless Steel
- Internal Clearance
- CN
Dimensions
- Outer Ring Width
- 5 mm
- Bore Diameter
- 12 mm
- Outside Diameter
- 21 mm
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 21 mm, Ring Material Stainless Steel, System of Measurement Metric, ABEC Rating 1, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.