RadBalllBrg, SS, SS6301 2RS, 12 mm
- Mfr # 6301H-2RSC0SRL
- Zoro # G424151583
product price:Â
$
29.59
/ea
Key Features
Outside Diameter
37 mm
Bearing Lubrication
Maintenance-Free
Retaining Ring Groove
No
Flange Type
Non-Flanged
Outer Ring Type
Shield/Seal Groove
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6301H-2RSC0SRL
- Zoro #
- G424151583
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Maintenance-Free
- Retaining Ring Groove
- No
- Flange Type
- Non-Flanged
- Outer Ring Type
- Shield/Seal Groove
- System of Measurement
- Metric
- Ball Material
- Stainless Steel
- For Environment
- Food and Beverage
- Industry Number
- SS6301 2RS
- Number of Rows
- One
- Closure
- Double Sealed
- Seal Type
- Contact
- Maximum Speed
- 13,800 RPM
- Ring Material
- Stainless Steel
- Internal Clearance
- CN
- ABEC Rating
- 1
Dimensions
- Outside Diameter
- 37 mm
- Outer Ring Width
- 12 mm
- Bore Diameter
- 12 mm
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 12 mm, Outside Diameter 37 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, ABEC Rating 1, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.