Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SS61802 2RS, 15 mm
- Mfr # 6802H-2RSC0SRL
- Zoro # G624151925
product price:Â
$
22.19
/ea
Key Features
Lubricant Material
Multitemp SRL
Bearing Lubrication
Maintenance-Free
Industry Number
SS61802 2RS
Seal Type
Contact
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6802H-2RSC0SRL
- Zoro #
- G624151925
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Lubricant Material
- Multitemp SRL
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- SS61802 2RS
- Seal Type
- Contact
- Internal Clearance
- CN
- Closure
- Double Sealed
- Outer Ring Type
- Shield/Seal Groove
- Maximum Speed
- 17,100 RPM
- System of Measurement
- Metric
- Retaining Ring Groove
- No
- Series
- Extra Thin Metric Series Bearings
- Resistance Properties
- Corrosion-Resistant
- Number of Rows
- One
- Flange Type
- Non-Flanged
- Dynamic Radial Load Capacity
- 470 lbf
- Cage Material
- Stainless Steel
- Maximum Temperature
- 212 Degrees F
- Static Radial Load Capacity
- 280 lbf
- Ball Material
- Stainless Steel
- For Environment
- Food and Beverage
- Ring Material
- Stainless Steel
- ABEC Rating
- 1
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 24 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 470 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.