Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SS61903 ZZ, 17 mm
- Mfr # 6903HZZC0SRL
- Zoro # G424151972
product price:Â
$
24.99
/ea
Key Features
System of Measurement
Metric
Maximum Temperature
302 Degrees F
Number of Rows
One
Ball Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6903HZZC0SRL
- Zoro #
- G424151972
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Maximum Temperature
- 302 Degrees F
- Number of Rows
- One
- Ball Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Outer Ring Type
- Shield/Seal Groove
- Internal Clearance
- CN
- Retaining Ring Groove
- No
- ABEC Rating
- 1
- Bearing Lubrication
- Maintenance-Free
- Closure
- Double Shielded
- Ring Material
- Stainless Steel
- Flange Type
- Non-Flanged
- For Environment
- Food and Beverage
- Maximum Speed
- 26,000 RPM
- Static Radial Load Capacity
- 580 lbf
- Cage Material
- Stainless Steel
- Dynamic Radial Load Capacity
- 1,030 lbf
- Industry Number
- SS61903 ZZ
- Series
- Extra Thin Metric Series Bearings
- Lubricant Material
- Multitemp SRL
Dimensions
- Outside Diameter
- 30 mm
- Bore Diameter
- 17 mm
- Outer Ring Width
- 7 mm
Description
Radial Ball Bearing, Bore Diameter 17 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 30 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,030 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.