RadBalllBrg, Steel, 61703 2RS, 15 mm
- Mfr # 6703-2RSC0SRL
- Zoro # G324151515
product price:Â
$
18.95
/ea
Key Features
Cage Material
Steel
Ball Material
Steel
Ring Material
Steel
Maximum Temperature
212 Degrees F
Outer Ring Type
Shield/Seal Groove
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6703-2RSC0SRL
- Zoro #
- G324151515
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Ball Material
- Steel
- Ring Material
- Steel
- Maximum Temperature
- 212 Degrees F
- Outer Ring Type
- Shield/Seal Groove
- Lubricant Material
- Multitemp SRL
- Bearing Lubrication
- Maintenance-Free
- Closure
- Double Sealed
- Internal Clearance
- CN
- Ring Material Grade
- AISI 52100
- Seal Type
- Contact
- Flange Type
- Non-Flanged
- Series
- Extra Thin Metric Series Bearings
- Industry Number
- 61703 2RS
- System of Measurement
- Metric
- Dynamic Radial Load Capacity
- 260 lbf
- Static Radial Load Capacity
- 180 lbf
- Retaining Ring Groove
- No
- Number of Rows
- One
- ABEC Rating
- 1
- For Environment
- Food and Beverage
- Maximum Speed
- 7,200 RPM
- Ball Material Grade
- AISI 52100
Dimensions
- Outside Diameter
- 21 mm
- Outer Ring Width
- 4 mm
- Bore Diameter
- 15 mm
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 21 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 260 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.