RadBalllBrg, Steel, 61818 2RS, 90 mm
- Mfr # 6818-2RSC0SRL
- Zoro # G724152280
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
ABEC Rating
1
Number of Rows
One
Closure
Double Sealed
Ball Material
Steel
Outside Diameter
115 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6818-2RSC0SRL
- Zoro #
- G724152280
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- ABEC Rating
- 1
- Number of Rows
- One
- Closure
- Double Sealed
- Ball Material
- Steel
- Dynamic Radial Load Capacity
- 5,140 lbf
- Ring Material
- Steel
- Ring Material Grade
- AISI 52100
- Internal Clearance
- CN
- Industry Number
- 61818 2RS
- Lubricant Material
- Multitemp SRL
- Maximum Speed
- 3,400 RPM
- Retaining Ring Groove
- No
- Cage Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Non-Flanged
- Outer Ring Type
- Shield/Seal Groove
- For Environment
- Food and Beverage
- Series
- Extra Thin Metric Series Bearings
- Seal Type
- Contact
- Static Radial Load Capacity
- 5,480 lbf
- System of Measurement
- Metric
- Ball Material Grade
- AISI 52100
- Maximum Temperature
- 212 Degrees F
Dimensions
- Outside Diameter
- 115 mm
- Outer Ring Width
- 13 mm
- Bore Diameter
- 90 mm
Description
Radial Ball Bearing, Bore Diameter 90 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 13 mm, Outside Diameter 115 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 5,140 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.