Shop EZO

RadBalllBrg, SS, SSRIF5632 ZZ, 3/16"

  • Mfr # SFR156ZZA3MC3AF2
  • Zoro # G2402849

product price: 
$
4.49
/ea
Sold in multiples of 3 for $13.47

Key Features

Type
Flanged, Shielded
Material
Stainless Steel
Bore Dia.
0.1875 in
Outside Dia.
0.3125 in
Width
0.125 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFR156ZZA3MC3AF2
Zoro #
G2402849
UPC #
-
Country of Origin
France
Type
Flanged, Shielded
Material
Stainless Steel
Max. RPM
53,000 RPM
Lubrication
Grease
Item
Radial Ball Bearing
Dynamic Load Capacity (Lb.)
80 lb
Static Load Capacity (Lb.)
33 lb
Temp. Range (F)
-40 Degrees to 302 Degrees F
Cage Material
Steel
Shield Material
Steel
Dynamic Radial Load Capacity
80.94 lbf
Flange Type
Flanged
Bearing Industry Number
R156
Ring Material
Stainless Steel
Maximum Temperature
302 Degrees F
Cage Type
Crown
Finish
Chrome Plated
System of Measurement
Inch
Maximum Speed
760,152 RPM
Lubricant Material
Oil
Static Radial Load Capacity
33.4982 lbf
Retaining Ring Groove
No
Includes Retaining Ring
No
Closure
Double Shielded
Minimum Temperature
-58 Degrees F
Bearing Lubrication
Relubricateable
Outer Ring Type
Shield/Seal Groove
Miniature Bearing
Yes
Ball Material
Stainless Steel
For Environment
Food and Beverage
Industry Number
SSRIF5632 ZZ
ABEC Rating
3
Series
Inch Series Miniature Ball Bearings
Internal Clearance
C3

Dimensions

Bore Dia.
0.1875 in
Outside Dia.
0.3125 in
Width
0.125 in
Flange Dia. (In.)
0.359 in
Flange Dia. (mm)
9.12 mm
Flange Diameter
0.359 in
Flange Thickness
0.036 in
Bore Diameter
3/16 in
Outside Diameter
5/16 in
Outer Ring Width
0.125 in
Fillet Radius
0.0039 in

Description

Radial Ball Bearing, Bearing Industry Number R156, Bore Diameter 3/16 in, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 0.125 in, Outside Diameter 5/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 3, Ball Material Stainless Steel, Cage Type Crown, Dynamic Radial Load Capacity 80.94 lbf, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Diameter 0.359 in, Flange Thickness 0.036 in, Flange Type Flanged

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.