Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, 29000 RPM, 61902, 15 mm
- Mfr # 6902P6C0AF2
- Zoro # G224151875
product price:Â
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Key Features
Industry Number
61902
Number of Rows
One
Lubricant Material
Aeroshell Fluid 12 Oil
Maximum Speed
29,000 RPM
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6902P6C0AF2
- Zoro #
- G224151875
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Industry Number
- 61902
- Number of Rows
- One
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Maximum Speed
- 29,000 RPM
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Series
- Extra Thin Metric Series Bearings
- Flange Type
- Non-Flanged
- ABEC Rating
- 3
- Internal Clearance
- CN
- Dynamic Radial Load Capacity
- 1,220 lbf
- Ball Material Grade
- AISI 52100
- Ring Material Grade
- AISI 52100
- Cage Material
- Steel
- Closure
- Open
- For Environment
- Food and Beverage
- Ring Material
- Steel
- Ball Material
- Steel
- Outer Ring Type
- Straight
- Maximum Temperature
- 275 Degrees F
- Static Radial Load Capacity
- 630 lbf
- ISO Rating
- Class 6
- Retaining Ring Groove
- No
Dimensions
- Outer Ring Width
- 7 mm
- Bore Diameter
- 15 mm
- Outside Diameter
- 28 mm
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 28 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 3, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 1,220 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.