RadBalllBrg, Steel, 61706 2RS, 30 mm
- Mfr # 6706-2RSC0SRL
- Zoro # G424152672
product price:Â
$
53.35
/ea
Key Features
Ball Material Grade
AISI 52100
Static Radial Load Capacity
270 lbf
Flange Type
Non-Flanged
Cage Material
Steel
Maximum Speed
3,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6706-2RSC0SRL
- Zoro #
- G424152672
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ball Material Grade
- AISI 52100
- Static Radial Load Capacity
- 270 lbf
- Flange Type
- Non-Flanged
- Cage Material
- Steel
- Maximum Speed
- 3,000 RPM
- Ring Material
- Steel
- Seal Type
- Contact
- Dynamic Radial Load Capacity
- 320 lbf
- Closure
- Double Sealed
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Series
- Extra Thin Metric Series Bearings
- For Environment
- Food and Beverage
- Internal Clearance
- CN
- Ball Material
- Steel
- Number of Rows
- One
- Lubricant Material
- Multitemp SRL
- Industry Number
- 61706 2RS
- Retaining Ring Groove
- No
- Outer Ring Type
- Shield/Seal Groove
- ABEC Rating
- 1
Dimensions
- Bore Diameter
- 30 mm
- Outer Ring Width
- 4 mm
- Outside Diameter
- 37 mm
Description
Radial Ball Bearing, Bore Diameter 30 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 37 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 320 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.