RadBalllBrg, Steel, F61803 2RS, 17 mm
- Mfr # F6803-2RSC0SRL
- Zoro # G424152245
product price:Â
$
17.59
/ea
Key Features
Maximum Speed
16,000 RPM
Seal Type
Contact
Ring Material Grade
AISI 52100
Flange Diameter
28 mm
Bore Diameter
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6803-2RSC0SRL
- Zoro #
- G424152245
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Maximum Speed
- 16,000 RPM
- Seal Type
- Contact
- Ring Material Grade
- AISI 52100
- Closure
- Double Sealed
- Number of Rows
- One
- Static Radial Load Capacity
- 410 lbf
- ABEC Rating
- 1
- Bearing Lubrication
- Maintenance-Free
- Dynamic Radial Load Capacity
- 630 lbf
- Flange Type
- Flanged
- Cage Material
- Steel
- Industry Number
- F61803 2RS
- Maximum Temperature
- 212 Degrees F
- Outer Ring Type
- Shield/Seal Groove
- Ball Material
- Steel
- Lubricant Material
- Multitemp SRL
- System of Measurement
- Metric
- Series
- Extra Thin Metric Series Bearings
- Retaining Ring Groove
- No
- For Environment
- Food and Beverage
- Internal Clearance
- CN
- Ring Material
- Steel
- Ball Material Grade
- AISI 52100
Dimensions
- Flange Diameter
- 28 mm
- Bore Diameter
- 17 mm
- Outer Ring Width
- 5 mm
- Flange Thickness
- 1.1 mm
- Outside Diameter
- 26 mm
Description
Radial Ball Bearing, Bore Diameter 17 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 26 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 630 lbf, Flange Diameter 28 mm, Flange Thickness 1.1 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.