Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, 61803 ZZ, 17 mm
- Mfr # 6803ZZC0SRL
- Zoro # G824151749
product price:Â
$
8.25
/ea
Sold in multiples of 2 for
$16.50
Key Features
Ball Material Grade
AISI 52100
System of Measurement
Metric
Static Radial Load Capacity
410 lbf
Ring Material Grade
AISI 52100
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6803ZZC0SRL
- Zoro #
- G824151749
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ball Material Grade
- AISI 52100
- System of Measurement
- Metric
- Static Radial Load Capacity
- 410 lbf
- Ring Material Grade
- AISI 52100
- Ring Material
- Steel
- Cage Material
- Steel
- Dynamic Radial Load Capacity
- 630 lbf
- Ball Material
- Steel
- Flange Type
- Non-Flanged
- Maximum Temperature
- 302 Degrees F
- Series
- Extra Thin Metric Series Bearings
- Lubricant Material
- Multitemp SRL
- For Environment
- Food and Beverage
- Number of Rows
- One
- Internal Clearance
- CN
- Industry Number
- 61803 ZZ
- Bearing Lubrication
- Maintenance-Free
- Maximum Speed
- 29,000 RPM
- Outer Ring Type
- Shield/Seal Groove
- ABEC Rating
- 1
- Closure
- Double Shielded
- Retaining Ring Groove
- No
Dimensions
- Outer Ring Width
- 5 mm
- Bore Diameter
- 17 mm
- Outside Diameter
- 26 mm
Description
Radial Ball Bearing, Bore Diameter 17 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 26 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 630 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.