Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, F61705 2RS, 25 mm
- Mfr # F6705-2RSSRL
- Zoro # G424152405
product price:Â
$
57.95
/ea
Key Features
Number of Rows
One
Ring Material Grade
AISI 52100
Outer Ring Type
Shield/Seal Groove
Maximum Speed
3,900 RPM
Ball Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6705-2RSSRL
- Zoro #
- G424152405
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Number of Rows
- One
- Ring Material Grade
- AISI 52100
- Outer Ring Type
- Shield/Seal Groove
- Maximum Speed
- 3,900 RPM
- Ball Material Grade
- AISI 52100
- ABEC Rating
- 1
- For Environment
- Food and Beverage
- System of Measurement
- Metric
- Flange Type
- Flanged
- Internal Clearance
- CN
- Ring Material
- Steel
- Lubricant Material
- Multitemp SRL
- Ball Material
- Steel
- Series
- Extra Thin Metric Series Bearings
- Closure
- Double Sealed
- Static Radial Load Capacity
- 240 lbf
- Dynamic Radial Load Capacity
- 310 lbf
- Seal Type
- Contact
- Industry Number
- F61705 2RS
- Maximum Temperature
- 212 Degrees F
- Cage Material
- Steel
- Retaining Ring Groove
- No
- Bearing Lubrication
- Maintenance-Free
Dimensions
- Flange Thickness
- 1 mm
- Flange Diameter
- 34 mm
- Bore Diameter
- 25 mm
- Outside Diameter
- 32 mm
- Outer Ring Width
- 4 mm
Description
Radial Ball Bearing, Bore Diameter 25 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 32 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 310 lbf, Flange Diameter 34 mm, Flange Thickness 1 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.