RadBalllBrg, Steel, 61907 2RS, 35 mm
- Mfr # 6907-2RSC0SRL
- Zoro # G324151713
product price:Â
$
16.89
/ea
Key Features
Outer Ring Type
Shield/Seal Groove
ABEC Rating
1
Series
Extra Thin Metric Series Bearings
System of Measurement
Metric
Bore Diameter
35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6907-2RSC0SRL
- Zoro #
- G324151713
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Outer Ring Type
- Shield/Seal Groove
- ABEC Rating
- 1
- Series
- Extra Thin Metric Series Bearings
- System of Measurement
- Metric
- Seal Type
- Contact
- Industry Number
- 61907 2RS
- Ring Material
- Steel
- Ball Material
- Steel
- Retaining Ring Groove
- No
- Cage Material
- Steel
- Maximum Speed
- 7,700 RPM
- Ball Material Grade
- AISI 52100
- Internal Clearance
- CN
- For Environment
- Food and Beverage
- Dynamic Radial Load Capacity
- 3,060 lbf
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 212 Degrees F
- Lubricant Material
- Multitemp SRL
- Closure
- Double Sealed
- Flange Type
- Non-Flanged
- Static Radial Load Capacity
- 2,180 lbf
- Number of Rows
- One
- Bearing Lubrication
- Maintenance-Free
Dimensions
- Bore Diameter
- 35 mm
- Outside Diameter
- 55 mm
- Outer Ring Width
- 10 mm
Description
Radial Ball Bearing, Bore Diameter 35 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 10 mm, Outside Diameter 55 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 3,060 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.